Shop All Lockout Hasps
Zoro Select
Lockout Hasp, Red, 5-23/64 in. L, Steel, Padlock Shackle Max. Dia.: 3/8"
Mfr # 45MZ81
Zoro # G1011480
original price:
$9.64
6% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Number of Padlocks 6
- For Maximum Padlock Shackle Diameter 3/8 in
- Overall Length 5 23/64 in
- Width 2 1/2 in
Product Information
- Brand Zoro Select
- MFR # 45MZ81
- Zoro # G1011480
- Country of Origin India
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 3/8 in |
Overall Length | 5 23/64 in |
Width | 2 1/2 in |
Closed Jaw Hole Size | 1 1/2 in |
Details
Item | Lockout Hasp |
Material | Steel |
Max. Number of Padlocks | 6 |
Lockout Color | Red |
Standards | OSHA 1910.147 |
OSHA Compliant | Yes |
Coating Material | Powder Coated |
Pry-Resistant | No |
Nonsparking | No |
Legend | No legend |
Description
Lockout Hasp, Lockout Hasp Style Dual End, Red, Max. Number of Padlocks 6, Material Steel, Coating Material Powder Coated, Closed Hasp Hole Size 1 in and 1 1/2 in, Length 5 23/64 in, Width 2 1/2 in, Padlock Shackle Max. Dia. 3/8 in, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104444)
- ACCUFORM Scaffold Status Holder, 12 x 4-1/2 in. (TSS801)
- BRADY Label, 5/16 in W, Indoor, White (M7C-318-498)
- ZORO SELECT Machine Lockout, Clear.1/4 in Dia. (45MZ67)
- ZORO SELECT Plug Lockout, Red.1/4 in. Dia. (45MZ76)
- ZORO SELECT Lockout Hasp, Snap-On, 4 Lock, Silver (7603)
- ZORO SELECT Push Button Lockout, Clear, 1/4" (45MZ66)
- ZORO SELECT Lockout Hasp, Dual-End, 8 Lock, Silver (7616)
- ZORO SELECT Push Button Lockout, Clear, 1/4 in. (45MZ66)
- BRADY Plug Lockout, Red, 9/16In Shackle Dia., Length: 7 in (65675)
- Zoro Select Lockout Tagout