Shop All Lockout Hasps
Zoro Select
Lockout Hasp, Red, 4 in. L, Nylon
Mfr # 45MZ82
Zoro # G1855771
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OSHA Compliant Yes
- Pry-Resistant No
- Standards OSHA 1910.147
- Width 2
- Max. Number of Padlocks 3
Product Information
- Brand Zoro Select
- MFR # 45MZ82
- Zoro # G1855771
- Country of Origin India
- Category Lockout Hasps
Dimensions
Width | 2 |
For Maximum Padlock Shackle Diameter | 1/4 in |
Overall Width | 2 in |
Closed Jaw Hole Size | 1 3/4 in |
Overall Length | 4 in |
Details
OSHA Compliant | Yes |
Pry-Resistant | No |
Standards | OSHA 1910.147 |
Max. Number of Padlocks | 3 |
Lockout Hasp Style | Mini |
Item | Lockout Hasp |
Material | Nylon |
Nonsparking | Yes |
Legend | Danger Do Not Operate |
Coating Material | Not Coated |
Maximum Number of Padlocks | 3 |
Resistance Properties | Non-Conductive |
Hasp Closure Type | Interlocking |
Product Type | Nonconductive Plastic Hasp |
Lockout Color | Red |
Lockout Material | Plastic |
Description
Lockout Hasp, Closed Jaw Hole Size 1 3/4 in, For Maximum Padlock Shackle Diameter 1/4 in, Hasp Closure Type Interlocking, Lockout Material Plastic, Lockout Material Finish Not Applicable, Maximum Number of Padlocks 3, Product Type Nonconductive Plastic Hasp, Resistance Properties Non-Conductive, Hasp Style Standard, Legend Danger Do Not Operate, Lockout Color Red, Overall Length 4 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 2 PK, Orange, Tychem(R) 6000 FR, Zipper (TP198TOR2X000200)
- ARIAT Size 10 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- 3M DBI-SALA Full Body Harness, L, Polyester (1140123)
- BRADY Label, White, 2000 per Roll, 0.9 in. W (B33-194-481)
- ZORO SELECT Lockout Hasp, Snap-On, 8 Lock, Silver (7604)
- ZORO SELECT Lockout Hasp, Red, 10-1/4" L, Steel (45MZ53)
- ZORO SELECT Lockout Hasp, Red, 8-1/2 in. L, Steel (45MZ52)
- ZORO SELECT Machine Lockout, Clear.1/4 in Dia. (45MZ67)
- ZORO SELECT Lockout Hasp, Red, 4" L, Nylon (45MZ82)
- ZORO SELECT Lockout Hasp, Snap-On, 4 Lock, Silver (7603)
- BRADY Plug Lockout, Red, 9/16In Shackle Dia., Length: 7 in (65675)
- Zoro Select Lockout Hasps