Shop All Locking Cables & Chains
Zoro Select
Lockout Cable, Red, Dielectric, 3 ft.L
Mfr # 45MZ57
Zoro # G1875496
original price:
$14.05
5% off
new price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 ft
- Cable Diameter 3/16 in
- Cable Material Dielectric Nylon
- Body Material Plastic
- Color Yellow
Product Information
- Brand Zoro Select
- MFR # 45MZ57
- Zoro # G1875496
- Country of Origin India
- Category Locking Cables & Chains
Dimensions
Cable Length | 3 ft |
Cable Diameter | 3/16 in |
Cable Dia. | 11/64 in |
Padlock Shackle Max. Dia. | 1/4 in |
Body Dimensions | 1 in H x 6 in L x 2 in W |
For Maximum Padlock Shackle Diameter | 1/4 in |
Body Length | 6 in |
Body Width | 2 in |
Body Depth | 1 in |
Body Height | 6 in |
Description
Cable Lockout, Body Color Yellow, Body Material Plastic, Cable Color Yellow, Cable Diameter 3/16 in, Cable Length 3 ft, Cable Lockout Type Pull Tight with Handle Grip, Cable Material Dielectric Nylon, Cable Material Finish Vinyl, For Maximum Padlock Shackle Diameter 1/4 in, Includes Cable Yes, Maximum Number of Padlocks 6, Body Depth 1 in, Body Height 6 in, Body Length 6 in, Body Width 2 in, Legend Danger Do Not Remove Locked Out, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Luggage/Briefcase Padlock, Steel, Center (1534DBLK)
- SCHLAGE Latchbolt, 2-3/4" Backset (HLPART.10065)
- GLOBAL DOOR CONTROLS Aluminum Storefront 4 Way Reversible Push Paddle (TH1100-PUSH-AL)
- PRIME-LINE Screen Roller Pro Steel (P7629)
- ZORO SELECT Lockout Cable, Red, CoatSteel, 3ft.L (45MZ56)
- BRADY Retractble Cble Lckout, 8 ft L, 6 Lcks Max (51442)
- NATIONAL HARDWARE Spring Snaps Zinc (N830-309)
- MR. CHAIN Cobalt Blue Plastic Chain Pail 1.5"(#6, (30066-P)
- MR. CHAIN Gold Plastic Chain 2"(#8, 51 mm)x25 ft. (50009-25)
- BRADY Grip-Cinching Cable Lockout, 8 ft. L (50943)
- MASTER LOCK Security Cable, Self Coiling, 6 ft, Steel (65D)
- Zoro Select Locking Cables & Chains