Shop All Locking Receptacles
Zoro Select
Locking Receptacle, Black, 250VAC, 3 HP, 30A
Mfr # 71530FR
Zoro # G4439368
product price: $53.97
/ea
$53.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L15-30
- Voltage 250V AC
- Amps 30
- Color Black
- Number of Poles 3
Product Information
- Brand Zoro Select
- MFR # 71530FR
- Zoro # G4439368
- UPC # 781786696136
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 14 AWG |
Wire Size | #14 AWG to #8 AWG |
Width | 1.70 in |
Height | 1.24 in |
Display Size | Standard Sized Product |
Length | 3.28 in |
Description
Locking Receptacle, Current Rating 30 A, Housing Color Black, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration L15-30R, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Contact Material Copper Alloy, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 125/250V (HBL4100B12W)
- MIGHTY TIE Cable Ties, 5", UV Black, Medium Duty, PK100 (MT5400C)
- SQUARE D Switch Fusible, 100A, 600V AC, 3 Poles (QMB363T)
- BELL OUTDOOR Electrical Box Cover, Round Ceiling Pan, 1 Gang, Steel, Blank/Flat (5653-1)
- ZORO SELECT Locking Receptacle, Black, 480VAC, 5 HP, 20A (71620FR)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 20A (71520FR)
- ZORO SELECT 30A Locking Receptacle 3P 4W 480VAC L16-30R BK (71630FR)
- ZORO SELECT 30A Locking Receptacle 2P 3W 250VAC L6-30R BK (70630FR)
- ZORO SELECT Locking Receptacle, Blk, 250VAC, 1.5 HP, 15A (70615FR)
- ZORO SELECT Steriguard, 15A 125V, Straight Blade Plug (14W47AM)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 3W 125VAC (7596ER)
- Zoro Select Locking Devices