Shop All Locking Plugs
Zoro Select
Locking Plug, Black/Wht, 480VAC, 5.0 HP, 20A
Mfr # BRY71620NP
Zoro # G4439578
product price: $33.00
/ea
$33.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.13in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
Product Information
- Brand Zoro Select
- MFR # BRY71620NP
- Zoro # G4439578
- UPC # 781786696921
- Country of Origin China
- Category Locking Plugs
Dimensions
Length | 2.13in |
Cord Size | 0.465 in to 1.150 in |
For Maximum Cable Diameter | 1.15 in |
Body Length | 3.28 in |
Face Diameter | 1.89 in |
For Minimum Cable Diameter | 0.465 in |
Outside Diameter | 2.13 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L16-20P, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.89 in, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.465 in, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE-A-MATIC Phase Converter, Static, 208/230V AC, 208/230V AC, 50A, 22A (UL-900HD)
- EATON WIRING DEVICES Switch Canopy Pullchain 1P Nic (BP458NP-SP)
- LOCHINVAR Wtr2041 Switch, Flow (Outdoor) (WTR2041)
- LEVITON Receptacle, 15 A Amps, 125VAC, Quad Outlet, 5-15R, White (1254-HW)
- ZORO SELECT 30A Locking Plug 2P 3W 250VAC L6-30P BK/WT (70630NP)
- ZORO SELECT Locking Plug, Black/Wht, 250VAC, 2.0 HP, 20A (70620NP)
- ZORO SELECT Locking Plug, Black/Wht, 277VAC, 2.0 HP, 20A (70720NP)
- ZORO SELECT Locking Plug, 2 Poles, 250VDC/600VAC, 50A (3763)
- ZORO SELECT 15A Midget Locking Plug 2P 2W 125VAC ML-1P BK/WT (7465N)
- ZORO SELECT Locking Plug, Silver, 125/250VAC, 50A (6365CR)
- AC WORKS NEMA L6-30P 30A 250V 3-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL630P-BK)
- Zoro Select Locking Devices