Shop All Locking Plugs
Zoro Select
Locking Plug, Black/Wht, 250VAC, 3.0 HP, 20A
Mfr # 71520NP
Zoro # G4439596
product price: $28.13
/ea
$28.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.13in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
Product Information
- Brand Zoro Select
- MFR # 71520NP
- Zoro # G4439596
- UPC # 781786695924
- Country of Origin China
- Category Locking Plugs
Dimensions
Length | 2.13in |
Cord Size | 0.465 in to 1.150 in |
Overall Length | 2.13 in |
For Maximum Cable Diameter | 1.15 in |
Body Length | 2.13 in |
For Minimum Cable Diameter | 0.465 in |
Outside Diameter | 2.13 in |
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 18 AWG |
Face Diameter | 1.89 in |
Wire Size | #18 AWG to #8 AWG |
Height | 2.86 in |
Display Size | Standard Sized |
Width | 2.13 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L15-20P, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.89 in, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.465 in, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13BD)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 80A, 300V AC, Non-Indicating (JJN-80)
- OMRON Proximity Sensor, Capacitive, 30mm, NO (E2K-X15MY1)
- ALLEN BRADLEY Power Distribution Block 335A 600V-Ac Terminal And Contact Block (1492-PDL31124)
- ZORO SELECT 30A Locking Plug 2P 3W 125VAC L5-30P BK/WT (70530NP)
- ZORO SELECT Locking Plug, Black/Wht, 480VAC, 3.0 HP, 20A (70820NP)
- ZORO SELECT Locking Plug, Black/White, 347/600VAC, 20A (72320NP)
- ZORO SELECT Locking Plug, Blk/White, 120/208VAC, 2.0 HP (72120NP)
- ZORO SELECT 30A Locking Plug 4P 5W 120/208VAC L21-30P BK/WT (72130NP)
- ZORO SELECT Locking Plug, Black/Wht, 250VAC, 2.0 HP, 20A (70620NP)
- ZORO SELECT 30A Locking Plug 2P 3W 125VAC L5-30P YL/WT (70530NPCR)
- Zoro Select Locking Plugs