Shop All Locking Plugs
Zoro Select
Locking Plug, Black/Wht, 125VAC, 0.5 HP, 15A
Mfr # 4721NP
Zoro # G4439727
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 1.53in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15
Product Information
- Brand Zoro Select
- MFR # 4721NP
- Zoro # G4439727
- UPC # 781786010000
- Country of Origin China
- Category Locking Plugs
Dimensions
Length | 1.53in |
Cord Size | 0.300 in to 0.655 in |
Outside Diameter | 1.53 in |
Maximum Wire Size | 10 AWG |
Face Diameter | 1.38 in |
For Maximum Cable Diameter | 0.655 in |
Overall Length | 1.53 in |
Body Length | 1.53 in |
For Minimum Cable Diameter | 0.3 in |
Minimum Wire Size | 14 AWG |
Wire Size | #14 AWG to #10 AWG |
Height | 2.18 in |
Display Size | Standard Sized |
Width | 1.53 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, White, Housing Material Composite, NEMA Plug Configuration L5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.38 in, For Maximum Cable Diameter 0.655 in, For Minimum Cable Diameter 0.3 in, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARETRON Micro Double Ended - Cordset 2 Meter (CM-CG1-CF-02.0)
- STI Powershield Electrical Box Insert (EP45)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK20 (30-1162P)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (C25BNB240B)
- ZORO SELECT Locking Plug, 2 Poles, 250VDC/600VAC, 50A (3763)
- ZORO SELECT 15A Midget Locking Plug 2P 2W 125VAC ML-1P BK/WT (7465N)
- ZORO SELECT 20A Locking Plug 3P 4W 125/250VAC L14-20P BK/WT (71420NP)
- ZORO SELECT 30A Locking Plug 2P 3W 125VAC L5-30P YL/WT (70530NPCR)
- ZORO SELECT Locking Plug, Black/Wht, 277VAC, 2.0 HP, 20A (70720NP)
- ZORO SELECT Locking Plug, Black/Wht, 250VAC, 2.0 HP, 20A (70620NP)
- HUBBELL WIRING DEVICE-KELLEMS 30A Locking Plug 2P 3W 24-32VDC YL (HBL328DCP)
- Zoro Select Locking Plugs