Shop All Locking Connectors
Zoro Select
Locking Connector Yellow/White Nylon 30A L5-30R
Mfr # 70530NCCR
Zoro # G4571640
$27.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- Amps 30
- NEMA Plug Configuration - Plugs and Receptacles L5-30R
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
Product Information
- Brand Zoro Select
- MFR # 70530NCCR
- Zoro # G4571640
- UPC # 781786688780
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.300 in to 0.950 in |
Minimum Wire Size | 18 AWG |
Overall Length | 2.13 in |
Maximum Wire Size | 8 AWG |
Length | 2.13 in |
Display Size | Standard Sized Product |
Width | 2.13 in |
Wire Size | #18 AWG to #8 AWG |
Height | 3.90 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color White, Yellow, Housing Material Composite, IP Rating IP20, NEMA Receptacle Configuration L5-30R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Corrosion Resistant, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Grade Industrial, Grounding Grounded, Market Industrial, Midget Locking No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (JLS015)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (RPM11B7)
- MERSEN FERRAZ SHAWMUT 250V 1A 2X9/10 RK5 TD FUS (TR1R)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 1m, Orange (N306-003)
- ZORO SELECT Locking Connector Black/White 125VAC 30A L5-30R (70530NC)
- ZORO SELECT Locking Connector Black Nylon 2 Poles (3762)
- ZORO SELECT LKG CONN 30A 3PH 480V L16-30R B/W (71630NC)
- ZORO SELECT Locking Connector Black/White Nylon 15A L6-15R (70615NC)
- ZORO SELECT 15A Midget Locking Connector 3P 3W 125/250VAC ML-3R (7484NC)
- ZORO SELECT 20A Locking Connector 3P 3W 250VAC L15-20R BK/WT (71520NC)
- AC WORKS California Standard 50A 3-Phase 250V 4-Wire Locking Female Connector Assembly (CS8364)
- Zoro Select Locking Connectors