Shop All Locking Connectors
Zoro Select
Locking Connector Black/White 277VAC 20A L7-20R
Mfr # 70720NC
Zoro # G4439858
product price: $24.47
/ea
$24.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Amps 20
- NEMA Plug Configuration - Plugs and Receptacles L7-20R
- Voltage - Plugs and Receptacles 277V AC
- Voltage 277VAC
Product Information
- Brand Zoro Select
- MFR # 70720NC
- Zoro # G4439858
- UPC # 781786690097
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.300 in to 0.655 in |
Overall Length | 2.13 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 8 AWG |
Wire Size | #18 AWG to #8 AWG |
Height | 3.90 in |
Display Size | Standard Sized Product |
Length | 2.13 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L7-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 277V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Grade Industrial, Grounding Grounded, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Marine Twist-Lock Receptacle 3P 4W 125/250VAC (HBL63CM69)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 2 oz, 1597' Length, 0.0055" Diameter, Natural (36SNSP.125)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S01-BL-UP)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 6 ft cord, Black (1583T6A1BK)
- ZORO SELECT LKG CONN 30A 3PH 480V L16-30R B/W (71630NC)
- ZORO SELECT Locking Connector Black/White 120/208VAC L21-30R (72130NC)
- ZORO SELECT 15A Midget Locking Connector 3P 3W 125/250VAC ML-3R (7484NC)
- ZORO SELECT Locking Connector Black/White 480VAC 20A L8-20R (70820NC)
- ZORO SELECT 30A Locking Connector 3P 4W 125/250VAC L14-30R BK/WT (71430NC)
- ZORO SELECT 20A Locking Connector 3P 3W 250VAC L15-20R BK/WT (71520NC)
- BRYANT Locking Device, Female Connector Body, 20A 250V, 2-Pole 2-Wire Non-Grounding, L2-20R, Scrw Term, Gry (7102N)
- Zoro Select Locking Devices