Shop All Locking Connectors
Zoro Select
Locking Connector Black/White 125VAC 30A L5-30R
Mfr # 70530NC
Zoro # G4439891
product price: $52.27
/ea
$52.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- NEMA Plug Configuration - Plugs and Receptacles L5-30R
- Amps 30
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
Product Information
- Brand Zoro Select
- MFR # 70530NC
- Zoro # G4439891
- UPC # 781786688797
- Country of Origin China
- Category Locking Connectors
Dimensions
Cord Size | 0.300 in to 0.950 in |
Maximum Wire Size | 8 AWG |
Overall Length | 2.13 in |
Minimum Wire Size | 18 AWG |
Length | 2.13 in |
Height | 3.90 in |
Wire Size | #18 AWG to #8 AWG |
Width | 2.13 in |
Display Size | Standard Sized Product |
Description
Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Composite, IP Rating IP20, NEMA Receptacle Configuration L5-30R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Grade Industrial, Grounding Grounded, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPST, 4 Connections (29FG26)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles, 1NO (AN19AN0T5E005)
- TAYMAC Weatherproof Cover, Vertical, 1-Gang, Gray (TC100S)
- FLEX-STRUT Channel Nut, Top Spring, 1/4" (FS-1/4TG E/G)
- ZORO SELECT Locking Connector Black/White 250VAC 30A L6-30R (70630NC)
- ZORO SELECT Locking Connector 125VAC Nylon 2 Poles ML-1R (7464N)
- ZORO SELECT 15A Locking Connector 2P 3W 277VAC L7-15P BK/WT (4779NC)
- ZORO SELECT Locking Connector Black/White Nylon 15A L6-15R (70615NC)
- ZORO SELECT Locking Connector Yellow/White Nylon 30A L5-30R (70530NCCR)
- ZORO SELECT 20A Locking Connector 3P 3W 250VAC L15-20R BK/WT (71520NC)
- HUBBELL 20A Twist-Lock Connector 2P 3W 277VAC L7-20R BK/WT (HBL2333)
- Zoro Select Locking Devices