Shop All Locking Connectors
Zoro Select
Locking Connector Black/White 120/208VAC L21-30R
Mfr # 72130NC
Zoro # G4439760
product price: $85.88
/ea
Free Shipping & Returns
$85.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- NEMA Plug Configuration - Plugs and Receptacles L21-30R
- Amps 30
- Voltage 120/208VAC
- Voltage - Plugs and Receptacles 120/208V AC
Product Information
- Brand Zoro Select
- MFR # 72130NC
- Zoro # G4439760
- UPC # 781786701496
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.465 in to 1.150 in |
Overall Length | 2.13 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 8 AWG |
Length | 2.13 in |
Display Size | Standard Sized Product |
Width | 2.13 in |
Height | 3.90 in |
Wire Size | #18 AWG to #8 AWG |
Description
Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L21-30R, Number of Poles 4, Number of Wires 5, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Grade Industrial, Grounding Grounded, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 250V AC (LSM-11S-RL)
- EATON Legend Plate, Square, Off On, Black (HT8SP42)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (RPM21F7)
- SOUTHWIRE 16 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (55668023)
- ZORO SELECT 15A Locking Connector 2P 3W 125VAC L5-15R BK/WT (4732NC)
- ZORO SELECT 30A Locking Connector 3P 4W 125/250VAC L14-30R BK/WT (71430NC)
- ZORO SELECT Locking Connector Black/White 120/208VAC L21-20R (BRY72120NC)
- ZORO SELECT 20A Locking Connector 3P 4W 125/250VAC L14-20R BK/WT (71420NC)
- ZORO SELECT Locking Connector Silver 125/250VAC 50A (6364CR)
- ZORO SELECT Locking Connector Black/White 277VAC 20A L7-20R (70720NC)
- HUBBELL 50A Marine Twist-Lock Connector 3P 4W 125/250VAC (HBL63CM64)
- Zoro Select Locking Connectors