Shop All Locking Connectors
Zoro Select
Locking Connector Black/White 120/208VAC L21-20R
Mfr # BRY72120NC
Zoro # G4439779
product price: $54.64
/ea
$54.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Amps 20
- NEMA Plug Configuration - Plugs and Receptacles L21-20R
- Voltage 120/208VAC
- Voltage - Plugs and Receptacles 120/208V AC
Product Information
- Brand Zoro Select
- MFR # BRY72120NC
- Zoro # G4439779
- UPC # 781786701298
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.465 in to 1.150 in |
For Maximum Cable Diameter | 1.15 in |
For Minimum Cable Diameter | 0.465 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L21-20R, Number of Poles 4, Number of Wires 5, Phase Three, Polarized Yes, Resistance Properties Corrosion Resistant, Moisture Resistant, Shrouded No, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, For Maximum Cable Diameter 1.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Momentary (XD5PA24)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HB20-1CG0)
- NVENT HOFFMAN Fast-Operating Clamp-Cover Junction Box (AL23)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1062)
- ZORO SELECT Locking Connector Black Nylon 3 Poles (3764)
- ZORO SELECT Locking Connector Black/White 347/600VAC L23-20R (72320NC)
- ZORO SELECT 15A Locking Connector 2P 3W 250VAC L6-15R YL (CL615DF)
- ZORO SELECT 15A Midget Locking Connector 2P 3W 125VAC ML-2R BK/WT (7593NC)
- ZORO SELECT 20A Locking Connector 3P 4W 125/250VAC L14-20R BK/WT (71420NC)
- ZORO SELECT Locking Connector Black/White 125VAC 20A L5-20R (BRY70520NC)
- HUBBELL 30A Locking Connector 2P 3W 125VAC L5-30R BK (HBL2613BK)
- Zoro Select Locking Devices