Shop All Caster Sockets, Brackets & Floor Locks
Zoro Select
Locking Caster Feet, Yellow, PK2
Mfr # 22NY07
Zoro # G5390901
product price: $67.69
/pk 2, $33.85/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 10 1/8 in
- Caster Size 2 in
- Length 20 in
- For Use With Mfr. No. VG-1000,
Product Information
- Brand Zoro Select
- MFR # 22NY07
- Zoro # G5390901
- UPC # 190735428634
- Country of Origin China
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
Overall Height | 10 1/8 in |
Caster Size | 2 in |
Length | 20 in |
Height | 10 1/6 in |
Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 20 in |
Details
Material | Steel |
For Use With | Mfr. No. VG-1000, |
Item | Locking Caster Feet |
Caster Type | Swivel w/Brake |
Includes | (2) Feet, (4) Casters |
Color | Yellow |
Product Type | Locking Caster Feet |
Compatible with Manufacturer Model Number | VG-1000 |
Finish | Powder Coated |
Pattern | No Pattern |
Reflectivity | Non-Reflective |
Weight | 3.6 lb |
Legend | No Legend |
Compatible Manufacturer Model Number | VG-1000 |
Compatible Manufacturer Part Number | VG-1000 |
For Use with Mfr. Model Number | VG-1000 |
For Use With Mfr. Model Number | VG-1000 |
Description
Locking Caster Feet, Product Type Locking Caster Feet, Includes (2) Feet, (4) Casters, Legend No Legend, Legend Color Not Applicable, Overall Height 10 1/8 in, Overall Length 20 in, Overall Width 1 1/2 in, Outside Diameter Not Applicable, Weight 3.6 lb, Color Yellow, Pattern No Pattern, Material Steel, Finish Powder Coated, Reflectivity Non-Reflective, Compatible with Manufacturer Model Number VG-1000, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 16x16, Carpeted (48J067)
- ZORO SELECT Leveling Bolt Hole Caster, 1-3/4" Wheel dia. (HRIG-POA 45G)
- KONG USA Snap For Leashes Bronze Nickelmm. 50 Nickle (354050N00XK)
- KONG USA Quick Links C.S.mm. 5 Non-Tested (400050ZB2XK)
- ZORO SELECT Floor Lock, Plate, 6 in. H, 4 x 4-1/2 (16V371)
- ZORO SELECT Floor Lock, Plate, 8 in. H, 4 x 4-1/2 (16LF0680)
- ZORO SELECT Adjustable Floor Lock, Top Plate, 11-1/2in (1VJN5)
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-750-14)
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-563-14)
- ZORO SELECT Adjustable Floor Lock, Top Plate, 8 in. (1VJN4)
- RWM Pedal Type Floor Lock, 7-3/4" (FLA-6)
- Zoro Select Caster Sockets, Brackets & Floor Locks