Shop All Sliding Window Rollers & Guides
Zoro Select
Lock Shoe, Window Balance Pivot, 2.062" L
Mfr # 85-503
Zoro # G4819759
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Window Balance Pivot
- Material Plastic
- Finish Unfinished
- Height (In.) 17/32 in
- Length (In.) 2 31/500 in
Product Information
- Brand Zoro Select
- MFR # 85-503
- Zoro # G4819759
- UPC # 715384116154
- Country of Origin Mexico
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 17/32 in |
Length (In.) | 2 31/500 in |
Base Size (In.) | 2.062 |
Details
Type | Window Balance Pivot |
Material | Plastic |
Finish | Unfinished |
Color | White |
Hardware | Not Included |
Item | Lock Shoe |
Description
Lock Shoe, Window Balance Pivot, Plastic, Unfinished, Length (In.) 2 31/500 in, Height (In.) 17/32 in, Base Size (In.) 2.062, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNET SOURCE Neodymium On/Off Magnetic Welding Square (MWS0450)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1555)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8300 Door closer Heavy Duty Exterior, Dark Bronze (CLP8300-TXBR)
- EKENA MILLWORK 1 1/2"W x 48"L Flexible Black Beam Strap w/ Bolts for Ekena Faux Wood Beams (BMSTRF02X48TRBL)
- ZORO SELECT Sash Window Lock, Steel, Black (50-603B)
- ZORO SELECT Tube Balance, Non-Tilt Window, 29-5/8" L (76-SMS29R)
- ZORO SELECT Tube Balance, Tilt Window, 28" L (85-27R)
- ZORO SELECT Frame Wing Clip, Screen, 7/8" L (90-77)
- ZORO SELECT Window Guide Assortment, 42 Pc (8170)
- ZORO SELECT Window Operator, Hand Casement, 12" L (36-311)
- PRIME-LINE Lock Casement Windo Whit (H 3836)
- Zoro Select Sliding Window Rollers & Guides