Shop All Lock Nuts
Zoro Select
Lock Nut, M8-1.25, Nylon, Class 8, Black Oxide and Oil, 1000 PK
Mfr # M8D985B
Zoro # G8544805
product price: $78.89
/pk 1000, $0.08/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Material Nylon
- Material Grade/Class Class 8
- Finish Black Oxide and Oil
- Standards DIN 985-8
Product Information
- Brand Zoro Select
- MFR # M8D985B
- Zoro # G8544805
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | M8-1.25 |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Nylon |
Material Grade/Class | Class 8 |
Finish | Black Oxide and Oil |
Standards | DIN 985-8 |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Description
M8-1.25 Din 985 Metric Class 8 Nylon Insert Hex Locknut Black Oxide and Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, 1018Zinc, 1 In x2 1/4 In L (WWG-CLPZ-232)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 in, Steel, Plain Finish, 20 PK (60787)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 11/16 in L, Aluminum Body, 250 PK (U34126.018.6668)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRR063203GR)
- ZORO SELECT Lock Nut, M12-1.75, Nylon, Class 8, Black Oxide and Oil, 300 PK (M12D985B)
- ZORO SELECT Lock Nut, M5-0.80, Nylon, Class 8, Black Oxide and Oil, 2000 PK (M5D985B)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 49/64 in Ht, 260 PK (B12348.062.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 1/4"-20, Steel, Grade 8, Zinc Plated, 15/64 in Ht, 100 PK (KEPI0250-100P)
- ZORO SELECT Nylon Insert Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 50 PK (U51730.011.0001)
- ZORO SELECT Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51108.019.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Zinc Plated, 53/64 in Ht, 10 PK (U12910.075.0001)
- Zoro Select Lock Nuts