Shop All Lock Nuts
Zoro Select
Lock Nut, M5-0.80, Nylon, Class 8, Black Oxide and Oil, 2000 PK
Mfr # M5D985B
Zoro # G8544857
product price: $72.89
/pk 2000, $0.04/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Material Nylon
- Material Grade/Class Class 8
- Finish Black Oxide and Oil
- Standards DIN 985-8
Product Information
- Brand Zoro Select
- MFR # M5D985B
- Zoro # G8544857
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | M5-0.80 |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Nylon |
Material Grade/Class | Class 8 |
Finish | Black Oxide and Oil |
Standards | DIN 985-8 |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Description
Lock Nuts,M5-0.8 DIN985-8 NYL I,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Set Screw 5/16in-18 X 1/4in Grade 18-8 Stainless Steel 10PK (9184050)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, 316 Stainless Steel, Plain (K2021-316SS)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M30-3.50 Hex Head Cap Screw, Plain Steel, 160 mm L (A4020300160T)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 100 PK (05382)
- ZORO SELECT Lock Nut, M12-1.75, Nylon, Class 8, Black Oxide and Oil, 300 PK (M12D985B)
- ZORO SELECT Lock Nut, M8-1.25, Nylon, Class 8, Black Oxide and Oil, 1000 PK (M8D985B)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 10.9, Zinc Plated, 24 mm Ht, 100 PK (L12410.240.0001)
- ZORO SELECT Lock Nut, 1/2"-13, Nylon, Zinc Plated, 0.464 in Ht, 200 PK (50NSH)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 8, Zinc Plated, 1 43/64 in Ht, 5 PK (U12381.150.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, #8-32, Steel, Grade A, Zinc Plated, 1/8 in Ht, 100 PK (U12100.016.0001)
- TITAN INDUSTRIAL SUPPLY Lock Nut, Nylon, Grade 8 (T3824NLNYZ8FT)
- Zoro Select Lock Nuts