Shop All Lock Nuts
Zoro Select
Lock Nut, 9/16"-12, Steel, Grade 8, Yellow Zinc, 0.35 in Ht, 150 PK
Mfr # 56NR8
Zoro # G2448885
product price: $133.99
/pk 150, $0.89/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Flange Hex
- Material Steel
- Finish Yellow Zinc
- Hex Height 0.35 in
- Hex Width 0.861 in
Product Information
- Brand Zoro Select
- MFR # 56NR8
- Zoro # G2448885
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 9/16"-12 |
Hex Height | 0.35 in |
Hex Width | 0.861 in |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
Standards | SAE J995 |
System of Measurement | Inch |
Thread Type | Coarse |
Description
Flange Nuts,9/16-12 SERR HEx FLN,PK150, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 50 PK (67727)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 3 in Length, 5 PK (U07041.050.0300)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 10 PK (N04104.062.0125)
- FOREVERBOLT Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 35/64 in Ht (FB3HEXN5811P25)
- ZORO SELECT Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 0.4 in Ht, 150 PK (62NR8)
- ZORO SELECT Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 25/64 in Ht, 50 PK (U11610.043.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade 8, Waxed Zinc Yellow, 35/64 in Ht, 800 PK (4VPK6)
- ZORO SELECT Nylon Insert Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51738.011.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 21/64 in Ht, 100 PK (4CAK1)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Phosphate and Oil, 9/64 in Ht, 100 PK (U12120.025.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (HFNI2-100-100P)
- Zoro Select Lock Nuts