Shop All Lock Nuts
Zoro Select
Lock Nut, #6-32, Steel, Case Hardened, Black Oxide, 0.1 in Ht, 5000 PK
Mfr # 06NRB
Zoro # G2449113
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Material Steel
- Material Grade/Class Case Hardened
- Finish Black Oxide
- Hex Height 0.1 in
Product Information
- Brand Zoro Select
- MFR # 06NRB
- Zoro # G2449113
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #6-32 |
Hex Height | 0.1 in |
Hex Width | 0.302 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Steel |
Material Grade/Class | Case Hardened |
Finish | Black Oxide |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
6-32 Serrated Flange Hex Lock Nuts Case Hardened HR15N 78/90 Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-28 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (1ZE57)
- METABO HPT HEADLESS PINS 3/4 in. L (23001SHPT)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 500 PK (IBI-64)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61707)
- ZORO SELECT Lock Nut, 1/2"-13, Steel, Case Hardened, Black Oxide, 0.31 in Ht, 250 PK (50NRB)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 1/8 in Ht, 100 PK (KEPI0-80-100P)
- ZORO SELECT Lock Nut, #10-24, Nylon, Zinc Plated, 0.14 in Ht, 2000 PK (10NS)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1"-8, Steel, Grade A, Zinc Plated, 7/8 in Ht (CLNI21000-010P)
- ZORO SELECT Nylon Insert Lock Nut, #5-40, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51738.012.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M4-0.70, 18-8 Stainless Steel, Not Graded, Plain, 4 3/32 mm Ht (4CAK5)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (09731)
- Zoro Select Lock Nuts