Shop All Lock Nuts
Zoro Select
Lock Nut, 5/8"-11, Nylon, Grade 8, Yellow Zinc, 0.593 in Ht, 50 PK
Mfr # 62NS8
Zoro # G2450419
product price: $26.19
/pk 50, $0.52/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Material Nylon
- Finish Yellow Zinc
- Hex Height 0.593 in
- Hex Width 15/16 in
Product Information
- Brand Zoro Select
- MFR # 62NS8
- Zoro # G2450419
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 0.593 in |
Hex Width | 15/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Nylon |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Locknut Series | NE |
Description
Lock Nuts,5/8-11 N1610 NYLON INSE,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 2000 PK (14121PU)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 50 PK (M04114.120.0025)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 3 mm Length, 100 PK (SCX202003-100P1)
- BOSTITCH BUTTON CAPS 2162972 PK1M (SB-CAPS)
- ZORO SELECT Lock Nut, 1-1/2"-6, Nylon, Grade 8, Yellow Zinc, 1.313 in Ht, 2 PK (150NS8)
- ZORO SELECT Lock Nut, 3/4"-16, Nylon, Grade 8, Yellow Zinc, 0.742 in Ht, 50 PK (76NS8)
- ZORO SELECT Lock Nut, 1-3/8"-12, Nylon, Grade 8, Yellow Zinc, 3 PK (138NS8)
- ZORO SELECT Nylon Insert Lock Nut, M20-1.50, Steel, Class 5, Zinc Plated, 20 mm Ht, 10 PK (M12320.200.0150)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 5 13/32 mm Ht, 100 PK (KEP8005000-100P)
- ZORO SELECT Nylon Insert Lock Nut, M18-1.50, Steel, Class 5, Zinc Plated, 18 1/2 mm Ht, 25 PK (M12320.180.0150)
- ZORO SELECT Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 50 PK (M11590.160.0001)
- Zoro Select Lock Nuts