Shop All Lock Nuts
Zoro Select
Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 50 PK
Mfr # U51108.031.0001
Zoro # G3391300
product price: $6.75
/pk 50, $0.14/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Flange Hex
- Thread Size 5/16"-18
- Lock Type Serrated
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # U51108.031.0001
- Zoro # G3391300
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Width | 1/2 in |
Flange Diameter | 0.68 in |
Flange Dia. | 0.68 in |
Width Across Flats | 1/2 in |
Dia./Thread Size | 5/16"-18 |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Lock Type | Serrated |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | IFI-145 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | UNC |
Fastener Thread Type | UNC (Coarse) |
Nut Style | Self Locking Flange Nut - Serrated |
Basic Material | Stainless Steel |
Nut Standards | IFI-145 |
Material Grade | 18-8 |
Type | Self Locking Flange Nut |
Fastener Finish | Plain |
Fastener Thread Direction | Right Hand |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 5/16 In.-18, Hex Width 1/2 in, Lock Type Serrated, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.68 in, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 2 in Slotted Round Machine Screw, Plain Brass, 10 PK (61045)
- L.H. DOTTIE 1/4"-20 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC141)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 50 PK (M01210.120.0045)
- ZORO SELECT Socket Set Screw, Cup, 2-56x3/32, PK100 (U07840.008.0009)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 23/64 in Ht, 100 PK (U12423.031.0001)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (U12300.016.0001)
- ZORO SELECT Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 11/32 in Ht, 100 PK (U11610.037.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M24-3.00, Steel, Class 10, Zinc Plated, 24 mm Ht, 10 PK (M12910.240.0001)
- ZORO SELECT Lock Nut, 1/4"-20, Nylon, Zinc Plated, 0.225 in Ht, 4000 PK (14NST)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/4"-7, Steel, Grade C, Zinc Plated, 1-17/64 in Ht, 5 PK (U12910.125.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-14, Steel, Grade C, Waxed Zinc Yellow, 7/8 in Ht, 10 PK (3XTP4)
- Zoro Select Lock Nuts