Shop All Lock Nuts
Zoro Select
Lock Nut, 3/8"-16, Nylon, Zinc Plated, 0.335 in Ht, 1000 PK
Mfr # 37NS
Zoro # G2449560
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Hex Type Standard Hex
- Material Nylon
- Finish Zinc Plated
- Hex Height 0.335 in
Product Information
- Brand Zoro Select
- MFR # 37NS
- Zoro # G2449560
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 0.335 in |
Hex Width | 9/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Nylon |
Finish | Zinc Plated |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Locknut Series | NE |
Description
3/8-16 NE Nylon Insert Hex Lock Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-1/2TWK)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM4EUH315)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M4 Screw Size, Plain Aluminum, 10 mm Overall Lg (ZSPCR-419)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Chrome Plated Steel, 1 in L, 10 PK (74065)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 10, Zinc Plated, 24 mm Ht, 10 PK (M12410.240.0001)
- ZORO SELECT Lock Nut, 1/2"-20, Nylon, Zinc Plated, 0.464 in Ht, 300 PK (51NS)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-20, Steel, Grade C, Zinc Plated, 9/16 in Ht, 25 PK (U12950.050.0002)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 25/64 in Ht (4CAJ7)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (4CAK7)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 1-1/8 in Ht, 5 PK (U12423.100.0001)
- G.L. HUYETT Lock Nut, 1-5/8"-16, Steel, Plain (NI-08)
- Zoro Select Lock Nuts