Shop All Lock Nuts
Zoro Select
Lock Nut, 3/8"-16, Nylon, Yellow Zinc, 0.335 in Ht, 1000 PK
Mfr # 37NSTY
Zoro # G2451965
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Material Nylon
- Finish Yellow Zinc
- Hex Height 0.335 in
- Hex Width 9/16 in
Product Information
- Brand Zoro Select
- MFR # 37NSTY
- Zoro # G2451965
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 0.335 in |
Hex Width | 9/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Nylon |
Finish | Yellow Zinc |
System of Measurement | Inch |
Thread Type | Coarse |
Locknut Series | NTE |
Description
3/8-16 NTE Thin Pattern Nylon Insert Hex Lock Nut Coarse Thread Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weld Stud, #10-24, 0.563 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAK9)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK (M51010.080.0025)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.037.2400)
- MIDWEST FASTENER 1/16" x 3/4" Brass Cotter Pins 40PK (61242)
- ZORO SELECT Lock Nut, 1/2"-13, Nylon, Yellow Zinc, 0.464 in Ht, 800 PK (50NSTY)
- ZORO SELECT Lock Nut, M3.5-0.60, A2 Stainless Steel, Not Graded, Plain, 10000 PK (M3.5D439BA2)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/2"-6, Steel, Grade C, Zinc Plated, 7/8 in Ht, 5 PK (U12910.150.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 8, Yellow Zinc, 1 43/64 in Ht, 5 PK (U12422.150.0002)
- ZORO SELECT Lock Nut, 3/8"-24, Steel, Grade A, Zinc Plated, 11/32 in Ht, 100 PK (U11612.037.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 8, Yellow Zinc, 1 43/64 in Ht, 5 PK (U12450.150.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, M4-0.70, A2 Stainless Steel, Not Graded, 100 PK (55127)
- Zoro Select Lock Nuts