Shop All Lock Nuts
Zoro Select
Lock Nut, 3/8"-16, Nylon, Grade 8, Yellow Zinc, 0.335 in Ht, 600 PK
Mfr # 37NSFL8
Zoro # G2450839
product price: $167.99
/pk 600, $0.28/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Material Nylon
- Finish Yellow Zinc
- Hex Height 0.335 in
- Hex Width 9/16 in
Product Information
- Brand Zoro Select
- MFR # 37NSFL8
- Zoro # G2450839
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 0.335 in |
Hex Width | 9/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Nylon |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
System of Measurement | Inch |
Thread Type | Coarse |
Description
3/8-16 CE12698 Nylon Insert Flange Hex Locknut Grade 8 Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 3/8" x 1" Size, 1" L, Steel Zinc-Climaseal, 25 PK (8293957)
- MKT FASTENING Double Lag Shield, 1/2" Dia, 1-3/8" L, Alloy Steel Plain, 25 PK (6204000)
- MIDWEST FASTENER #10 Black Phosphate Steel Pushnut Bolt Retainers 50 50PK (76303)
- ZORO SELECT Hex Nut, 1-3/8"-12, Steel, Grade 5, Zinc Plated, 1-11/64 in Ht, 5 PK (3HEG7)
- ZORO SELECT Lock Nut, 1/2"-13, Nylon, Grade 8, Yellow Zinc, 0.464 in Ht, 100 PK (50NSFL8)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M14-2.00, Steel, Class 10, Zinc Plated, 14 mm Ht, 50 PK (M12910.140.0001)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 3/16 in Ht, 100 PK (U12423.016.0001)
- ZORO SELECT Nylon Insert Lock Nut, M30-3.50, Steel, Class 5, Zinc Plated, 30 mm Ht, 5 PK (M12300.300.0001)
- ZORO SELECT Lock Nut, 1-3/4"-12, Steel, Grade C, Wax, 0.989 in Ht, 5 PK (176NO)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 25 PK (U12320.043.0002)
- TITAN INDUSTRIAL SUPPLY Lock Nut, Nylon, Grade 8 (T3416NLNYZ8FT)
- Zoro Select Lock Nuts