Shop All Lock Nuts
Zoro Select
Lock Nut, 3/4"-10, Nylon, Grade 8, Yellow Zinc, 0.742 in Ht, 50 PK
Mfr # 75NS8
Zoro # G2450294
product price: $52.19
/pk 50, $1.04/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Material Nylon
- Finish Yellow Zinc
- Hex Height 0.742 in
- Hex Width 1-1/16 in
Product Information
- Brand Zoro Select
- MFR # 75NS8
- Zoro # G2450294
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 0.742 in |
Hex Width | 1-1/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Nylon |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Locknut Series | NE |
Description
Lock Nuts,3/4-10 N1610 NYLON INSE,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1/2 in Length, 50 PK (U07001.037.0050)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Zinc Plated, 37/64 in Ht, 25 PK (U12910.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 100 PK (M37020.060.0001)
- DORMAN 610-300 9/16-18 Serrated Wheel Stud - .623 In. Knurl, 2-7/16 In. Length (610-300)
- ZORO SELECT Lock Nut, 5/8"-11, Nylon, Grade 8, Yellow Zinc, 0.593 in Ht, 50 PK (62NS8)
- ZORO SELECT Lock Nut, 1-1/2"-12, Nylon, Grade 8, Yellow Zinc, 1.313 in Ht, 2 PK (151NS8)
- ZORO SELECT Lock Nut, 1-1/2"-6, Nylon, Grade 8, Yellow Zinc, 1.313 in Ht, 2 PK (150NS8)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Chrome Plated, 11/32 in Ht, 5 PK (MPB3255)
- ZORO SELECT Lock Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 43/64 in Ht, 10 PK (U11610.075.0001)
- ZORO SELECT Serrated Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 10 PK (4CAN2)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK (U12960.025.0002)
- Zoro Select Lock Nuts