Shop All Lock Nuts
Zoro Select
Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 50 PK
Mfr # U51108.025.0001
Zoro # G3391319
product price: $6.49
/pk 50, $0.13/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Hex Type Flange Hex
- Material 18-8 Stainless Steel
- Lock Type Serrated
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # U51108.025.0001
- Zoro # G3391319
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Flange Diameter | 0.505 in |
Flange Dia. | 0.505 in |
Dia./Thread Size | 1/4"-20 |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Material | 18-8 Stainless Steel |
Lock Type | Serrated |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | IFI-145 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | UNC |
Material Grade | 18-8 |
Fastener Thread Direction | Right Hand |
Fastener Finish | Plain |
Fastener Thread Type | UNC (Coarse) |
Nut Style | Self Locking Flange Nut - Serrated |
Type | Self Locking Flange Nut |
Basic Material | Stainless Steel |
Nut Standards | IFI-145 |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1/4 In.-20, Lock Type Serrated, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.505 in, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0100)
- ZORO SELECT Routing Eye Bolt Without Shoulder, #10-24, 3 in Shank, 13/32 in ID, 316 Stainless Steel, Plain (5LAD4)
- DISCO All Alum Split Type Rivets 4mm Dia 1mm-7, Flanged Head, 4 mm Dia., Aluminum Body (12982PK)
- ZORO SELECT Dowel Pin, Std, 3x/32x3/4 L, PK100 (U39080.009.0075)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, Steel, Grade 8, Yellow Zinc, 1 27/64 in Ht, 5 PK (U12450.125.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 15/32 in Ht, 50 PK (U12353.037.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK (M12858.100.0001)
- ZORO SELECT Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 14 mm Ht, 50 PK (M11590.140.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 11/32 in Ht, 1800 PK (B12450.031.0001)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.25, Steel, Class 5, Zinc Plated, 12 mm Ht, 50 PK (M12320.120.0125)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 16 PK (60555)
- Zoro Select Lock Nuts