Shop All Lock Nuts
Zoro Select
Lock Nut, 1/2"-20, Nylon, Zinc Plated, 0.464 in Ht, 300 PK
Mfr # 51NS
Zoro # G2449612
product price: $67.45
/pk 300, $0.22/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-20
- Hex Type Standard Hex
- Material Nylon
- Finish Zinc Plated
- Hex Height 0.464 in
Product Information
- Brand Zoro Select
- MFR # 51NS
- Zoro # G2449612
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-20 |
Hex Height | 0.464 in |
Hex Width | 3/4 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Nylon |
Finish | Zinc Plated |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Locknut Series | NE |
Description
Lock Nuts,1/2-20 NE NYLON INSER,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMK1)
- SQUEEEEEK NO MORE Floor Repair Squeeknomor (3233)
- ZORO SELECT Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X2.0D)
- FOREVERBOLT Carriage Bolt, Square Neck, 5-1/2" L, PK10 (FBCB3855P10)
- ZORO SELECT Lock Nut, 1/2"-20, Nylon, Zinc Plated, 0.464 in Ht, 800 PK (51NST)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 29/64 in Ht, 2500 PK (12P649)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (U12423.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 10 PK (U12411.075.0001)
- ZORO SELECT Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M11590.060.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-14, Steel, Grade C, Yellow Zinc, 1/2 in Ht, 5 PK (U12960.101.0002)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 2, Zinc Plated, 25/32 in Ht, 25 PK (U12300.056.0001)
- Zoro Select Lock Nuts