Shop All Lock Nuts
Zoro Select
Lock Nut, 1/2"-13, Steel, Case Hardened, Zinc Baked, 0.31 in Ht, 250 PK
Mfr # 50NR
Zoro # G2448781
product price: $44.45
/pk 250, $0.18/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Material Steel
- Material Grade/Class Case Hardened
- Finish Zinc Baked
- Hex Height 0.31 in
Product Information
- Brand Zoro Select
- MFR # 50NR
- Zoro # G2448781
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 0.31 in |
Hex Width | 0.736 in |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Material | Steel |
Material Grade/Class | Case Hardened |
Finish | Zinc Baked |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
Flange Nuts,1/2-13 SERR. HEx FLA,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04160.062.0400)
- MIDWEST FASTENER Acorn Nut, 5/16"-18, Solid Brass, 15 PK (61066)
- ZORO SELECT Hex Nut, 1-5/8"-12, Steel, Grade 2, Black Oxide, 1-25/64 in Ht (HNFI2162-001BX)
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 21/64 in Ht, 10 PK (U11362.050.0001)
- ZORO SELECT Lock Nut, #10-32, Steel, Case Hardened, Zinc Baked, 0.13 in Ht, 4000 PK (11NR)
- ZORO SELECT Lock Nut, 5/16"-18, Steel, Case Hardened, Zinc Baked, 0.17 in Ht, 1500 PK (31NR)
- ZORO SELECT Lock Nut, 9/16"-18, Steel, Case Hardened, Zinc Baked, 0.35 in Ht, 150 PK (57NR)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/4"-7, Steel, Grade C, Yellow Zinc, 5/8 in Ht, 5 PK (U12920.125.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-18, Steel, Grade C, Zinc Plated, 47/64 in Ht, 10 PK (U12950.062.0002)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 25 PK (U12422.043.0002)
- ZORO SELECT Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 100 PK (M11590.120.0001)
- Zoro Select Lock Nuts