Shop All Lock Nuts
Zoro Select
Lock Nut, 1/2"-13, Nylon, Zinc Plated, 0.464 in Ht, 200 PK
Mfr # 50NSH
Zoro # G2451049
product price: $125.99
/pk 200, $0.63/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Hex Type Standard Hex
- Material Nylon
- Finish Zinc Plated
- Hex Height 0.464 in
Product Information
- Brand Zoro Select
- MFR # 50NSH
- Zoro # G2451049
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 0.464 in |
Hex Width | 3/4 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Nylon |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
Lock Nuts,1/2-13 NU NYLON INSRT,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANICAL PLASTICSRP Strike-It Masonry Screw, 100 PK (DN1412)
- ORIGINAL LISHI ORIGINAL LISHI: KWIKSET KW5 (6 PINS) 2in1 TOOLS (OLS-KW5-AG)
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 2-1/4 in Length, 25 PK (UST235927)
- SPOTNAILS Collated Finishing Nail, 1-1/4 in L, 15 ga, Galvanized (1510APG)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Yellow Zinc, 1/4 in Ht, 25 PK (U12920.050.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht (KEPFIX-10-100P)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 57/64 in Ht, 10 PK (U12423.075.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 50 PK (M12858.120.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht (KEPIX0-8-100P)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1"-8, Steel, Grade A, Zinc Plated, 7/8 in Ht (CLNI21000-010P)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 25 PK (U12422.043.0002)
- Zoro Select Lock Nuts