Shop All Lock Nuts
Zoro Select
Lock Nut, 1/2"-13, Nylon, Grade 8, Yellow Zinc, 0.464 in Ht, 100 PK
Mfr # 50NS8
Zoro # G2450425
product price: $24.59
/pk 100, $0.25/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Material Nylon
- Finish Yellow Zinc
- Hex Height 0.464 in
- Hex Width 3/4 in
Product Information
- Brand Zoro Select
- MFR # 50NS8
- Zoro # G2450425
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 0.464 in |
Hex Width | 3/4 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Nylon |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Locknut Series | NE |
Description
Lock Nuts,1/2-13 N1610 NYLON INS,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 1-1/2" Zinc Plated Steel Dowel Screws 100PK (50913)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-7/16X1.5DSL)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 50 PK (54253)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 3/4"-10, Grade 5 (T3410HNZ5)
- ZORO SELECT Lock Nut, 1-3/8"-12, Nylon, Grade 8, Yellow Zinc, 3 PK (138NS8)
- ZORO SELECT Lock Nut, 3/4"-16, Nylon, Grade 8, Yellow Zinc, 0.742 in Ht, 50 PK (76NS8)
- ZORO SELECT Lock Nut, 1-1/2"-6, Nylon, Grade 8, Yellow Zinc, 1.313 in Ht, 2 PK (150NS8)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 2, Zinc Plated, 1 27/64 in Ht, 5 PK (U12320.125.0002)
- ZORO SELECT Nylon Insert Lock Nut, M14-1.50, Steel, Class 5, Zinc Plated, 14 mm Ht, 50 PK (M12320.140.0150)
- ZORO SELECT Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51422.019.0002)
- HILLMAN 180267 6-32 in. Keps Lock Nut (5136916)
- Zoro Select Lock Nuts