Shop All Lock Nuts
Zoro Select
Lock Nut, #10-32, Nylon, Black Oxide, 0.14 in Ht, 2000 PK
Mfr # 11NSB
Zoro # G2450769
product price: $123.99
/pk 2000, $0.06/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Hex Type Standard Hex
- Material Nylon
- Finish Black Oxide
- Hex Height 0.14 in
Product Information
- Brand Zoro Select
- MFR # 11NSB
- Zoro # G2450769
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #10-32 |
Hex Height | 0.14 in |
Hex Width | 3/8 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Nylon |
Finish | Black Oxide |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
10- 32 NM Nylon Insert Hex Lock Nut Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 in, Stainless Steel, 316, Plain Finish (U55070.050.1200)
- TITAN Rivet Nut Assortment 150Pc (TL45150)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (HX08120500-010P2)
- AVK Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.42 in L, Aluminum, 25 PK (ALA1-832-80)
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, Steel, Class 5, Zinc Plated, 20 mm Ht, 10 PK (M12300.200.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 8, Zinc Plated, 1 43/64 in Ht, 5 PK (U12381.150.0002)
- ZORO SELECT Lock Nut, 1/2"-13, Steel, Case Hardened, Zinc Baked, 0.31 in Ht, 250 PK (50NR)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 5 PK (U55915.100.0001)
- ZORO SELECT Lock Nut, 1-1/4"-11.5, Iron, Class 150, Galvanized (783YE2)
- ZORO SELECT Nylon Insert Lock Nut, M30-3.50, Steel, Class 10, Black Oxide, 30 mm Ht (5GAZ4)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 4 PK (64536)
- Zoro Select Lock Nuts