Shop All Lock Nuts
Zoro Select
Lock Nut, 1-1/4", Alloy, Zinc Plated, 500 PK
Mfr # 125NLC
Zoro # G2447250
product price: $275.99
/pk 500, $0.55/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy
- Finish Zinc Plated
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 125NLC
- Zoro # G2447250
- Country of Origin Mexico
- Category Lock Nuts
Dimensions
Thread Size | 1-1/4" |
Details
Item | Lock Nut |
Material | Alloy |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
1 1/4 Conduit Lock Nut Zinc Alloy UL & CSA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE81)
- ZORO SELECT Pin, Steel 60HRC, 4mm dia., PK25 (M39078.040.0018)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0030240100ZYD)
- ADAPTALL Sealing Washer, Fits Bolt Size 1/2 in Steel/Buna-N, Cadmium Plated Finish (9500-08)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-16, Steel, Grade 8, Zinc Plated, 53/64 in Ht, 190 PK (B12950.075.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Zinc Plated, 9/32 in Ht, 100 PK (U12910.025.0001)
- ZORO SELECT Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 25 PK (U51108.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, M33-1.50, Steel, Class 5, Zinc Plated, 33 mm Ht, 2 PK (M12320.330.0150)
- ZORO SELECT Self Clinching Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 5000 PK (10-0NCL303)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 5/8"-18, Steel, Grade A, Zinc Plated, 35/64 in Ht (CLNFI20620-025P)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 15/32 in Ht, 50 PK (U51705.037.0001)
- Zoro Select Lock Nuts