Shop All Key Lock Boxes
Zoro Select
Lock Box, Padlock, 3 Keys
Mfr # 31NG37
Zoro # G8500947
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Padlock
- Locking Type Push Button
- Key Capacity 3
- Material Zinc Alloy
- Width 2 1/2 in
Product Information
- Brand Zoro Select
- MFR # 31NG37
- Zoro # G8500947
- UPC # 190735462836
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Width | 2 1/2 in |
Depth | 1 3/4 in |
Height | 6 1/8 in |
Details
Item | Lock Box |
Mounting Type | Padlock |
Locking Type | Push Button |
Key Capacity | 3 |
Material | Zinc Alloy |
Weather Resistant | No |
Color | Silver |
Includes | Cover |
Description
Lock Box, Padlock Mounting Type, Push Button Locking Type, Key Capacity 3, Weather Resistant No, Height 6 1/8 in, Width 2 1/2 in, Depth 1 3/4 in, Zinc Alloy, Silver, Includes Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCD8)
- ZORO SELECT O-Ring, Buna N, Dash 141, 2-5/16, 2.506, PK10 (U38801.009.0231)
- ZORO SELECT O-Ring, Dash 047, Silicone, 0.07 In., PK10 (U38883.006.0450)
- ZORO SELECT Door Viewer, Brass, 200 Deg Viewing Angle (1HEW3)
- ZORO SELECT Key Drop Box, Wall Mount (2NEU5)
- ZORO SELECT Lock Box, Wall Mount, 2 Keys (31NG35)
- ZORO SELECT Lock Box, Wall Mount, 5 Keys (33HF55)
- ZORO SELECT Emergency Key Box Replacement, Acrylic (56HW39)
- ZORO SELECT Key Drop Box, Wall Mount (2NEU4)
- ZORO SELECT Lock Box, Surface Mount, 2 Keys (31NG36)
- MASTER LOCK Lock Box, Wall Mount, Metal, Electronic (5441ECWWG)
- Zoro Select Key Lock Boxes