Shop All Magazine Racks
Zoro Select
Literature Rack 11 Compartments, 13-1/8"W x 4"D Tan
Mfr # 405-75
Zoro # G6228941
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Color Tan
- Number of Compartments 11
- Height 36 in
- Width 13 1/8 in
Product Information
- Brand Zoro Select
- MFR # 405-75
- Zoro # G6228941
- UPC # 714334405751
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 36 in |
Width | 13 1/8 in |
Depth | 4 in |
Overall Depth | 4 1/8 in |
Overall Width | 13 1/4 in |
Overall Height | 35 7/8 in |
Details
Item | Literature Rack |
Construction | Steel |
Color | Tan |
Number of Compartments | 11 |
Product Type | Literature Rack |
Material | Steel |
Literature Orientation | Vertical |
Includes Label Holders | No |
Assembly | Assembled |
Swivel | No |
Literature Form Factor | Letter |
Mountable | Yes |
Frame Material Gauge | 24 ga |
Shelf Material Gauge | 24 ga |
Compartment Type |
Description
Literature Rack, Product Type Literature Rack, Number of Compartments 11, Includes Label Holders No, Overall Height 35 7/8 in, Overall Depth 4 1/8 in, Overall Width 13 1/4 in, Material Steel, Color Tan, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Compartment Type Pocket, Mountable Yes, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Caressoft Drafting Stools W/Adj Arms & Footring (B1691-CS)
- ULTRAHD Wall Storage Cabinet, UltraHD, Heavy Duty (UHD20229B)
- TRADEMARK FINE ART Anthony Casay 'Garden Scene 11' Canvas Art, 24x32 (ALI20239-C2432GG)
- BAXTON STUDIO Dexton ModernDark Brown Finished Wood Queen Size Platform Storage Bed (198-12582-ZORO)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Gray (5CRY3)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Black (5CRY2)
- ZORO SELECT Magazine Display 92 Compartments, 14-1/8"W x 14-1/8"D Gray (415-95)
- ZORO SELECT Vertical Literature Organizer 72 Compartments, Gray (5CRY6)
- ZORO SELECT Vertical Literature Organizer 72 Compartments, Tan (5CRY7)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Tan (5CRY4)
- SAFCO Literature Organizer, Wood, 24 Compartment (9311MH)
- Zoro Select Magazine Racks