Shop All Magazine Racks
Zoro Select
Literature Rack 11 Compartments, 13-1/8"W x 4"D Black
Mfr # 405-08
Zoro # G7505836
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Color Black
- Number of Compartments 11
- Height 36 in
- Width 13 1/8 in
Product Information
- Brand Zoro Select
- MFR # 405-08
- Zoro # G7505836
- UPC # 714334405089
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 36 in |
Width | 13 1/8 in |
Depth | 4 in |
Overall Depth | 4 1/8 in |
Overall Width | 13 1/4 in |
Overall Height | 36 in |
Details
Item | Literature Rack |
Construction | Steel |
Color | Black |
Number of Compartments | 11 |
Product Type | Literature Rack |
Material | Steel |
Literature Orientation | Vertical |
Shelf Material Gauge | 24 ga |
Literature Form Factor | Letter |
Compartment Type | |
Assembly | Assembled |
Mountable | Yes |
Includes Label Holders | No |
Frame Material Gauge | 24 ga |
Swivel | No |
Description
Literature Rack, Product Type Literature Rack, Number of Compartments 11, Includes Label Holders No, Overall Height 36 in, Overall Depth 4 1/8 in, Overall Width 13 1/4 in, Material Steel, Color Black, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Compartment Type Pocket, Mountable Yes, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Traditional Chair, 32"L44"H, Fixed (B800-BY)
- SIGNMISSION No Dog Pee Circle Rigid Plastic Sign (P-8-CIR-No dog pee)
- SAFCO Drafting Table Base , 43" W 29" to 37.5" H, (3957)
- RICARDO Ricardo Serene Rod Pocket/Back Tab Curtain Panel (06915-70-096-01)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Black (5CRY2)
- ZORO SELECT Vertical Literature Organizer 72 Compartments, Tan (5CRY7)
- ZORO SELECT Horizontal Literature Organizer 24 Compartments, Tan (5CRY1)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Tan (5CRY4)
- ZORO SELECT Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Gray (410-95)
- ZORO SELECT Magazine Display 88 Compartments, 14-1/8"W x 14-1/8"D Black (416-08)
- DURHAM MFG Literature Rack 10 Compartments, 13-1/4"W x D Tan (406-75)
- Zoro Select Magazine Racks