Shop All Lab Dippers & Ladles
Zoro Select
Liquid Sampling Kit, HDPE, Natural White
Mfr # 107035-3000
Zoro # G6566086
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 mL, 500 mL
- Material HDPE
- Handle 18 in, 3 ft, 6 ft
- Color White
- Graduation Subdivisions 50 mL
Product Information
- Brand Zoro Select
- MFR # 107035-3000
- Zoro # G6566086
- Country of Origin United States
- Category Lab Dippers & Ladles
Dimensions
Maximum Handle Length | 18 in, 36 in, 6 ft |
Minimum Handle Length | 18 in, 36 in, 6 ft |
Overall Length - Imperial | 6 ft |
Details
Capacity | 100 mL, 500 mL |
Material | HDPE |
Handle | 18 in, 3 ft, 6 ft |
Item | Liquid Sampling Kit |
Color | White |
Graduation Subdivisions | 50 mL |
Head Material | HDPE |
Autoclavable | No |
Grip Material | PVC |
Capacity - Metric | 100 mL, 500 mL |
Sterile/Non-Sterile | Non-Sterile |
Removable Handle | No |
Product Type | Liquid Sampling Kit |
Includes | (2) Sampler Bottles, (3) Handles |
Standards | FDA Compliant |
Pre-Cleaned | None |
Capacity - Imperial | 3 3/8 fl oz, 16 7/8 fl oz |
Shaft Material | HDPE |
Description
Liquid Sampling Kit, Head Material HDPE, Product Type Liquid Sampling Kit, Capacity - Metric 100 mL, 500 mL, Capacity - Imperial 3 3/8 fl oz, 16 7/8 fl oz, Pre-Cleaned None, Color White, Overall Length - Imperial 6 ft, Graduation Subdivisions 50 mL, Dipper Diameter - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length 18 in, 36 in, 6 ft, Maximum Handle Length 18 in, 36 in, 6 ft, Sterilization Method Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Chlorine Dioxide T Kit, 1Drop- 50ppm/10mL (TK1181-Z)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30)
- ADVANTECH Sieve, 1/2", B/S, 8 In, Full Ht (1/2"BS8F)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8540PC)
- ZORO SELECT Jar Adapter for Telescopic Dipper (5305)
- ZORO SELECT Stainless Steel Dipper, 600mL, 6 Ft (5390-6)
- ZORO SELECT CUSTOM DIPPER HDPE 6 FEET L 1000 M (106515)
- ZORO SELECT Swivel Dipper, SS, 600mL, 8 Ft L (5390-8SL)
- ZORO SELECT Graduated Dipper, 500 mL, 3 Ft Handle (3KWF6)
- ZORO SELECT Telescopic Dipper, Polypropylene, 600mL (5308)
- ZORO SELECT Disposable Dipper, Poly, 600mL, 18 In, PK10 (5302)
- Zoro Select Lab Utensils