Shop All Fence Posts
Zoro Select
Line Post, 8 Ft x 1 5/8 In.
Mfr # 4LVL6
Zoro # G1092944
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Diameter 1 5/8 in
- Finish Galvanized
- Height 96 in
- Color Silver
Product Information
- Brand Zoro Select
- MFR # 4LVL6
- Zoro # G1092944
- UPC # 190735514726
- Country of Origin China
- Category Fence Posts
Dimensions
Diameter | 1 5/8 in |
Height | 96 in |
Length | 96" |
Overall Height | 8 ft |
Overall Width | 1 5/8 in |
Details
Item | Line Post |
Material | Steel |
Finish | Galvanized |
Color | Silver |
Gauge | 16 ga |
For Use With | Chain Link Fencing |
Product Type | Line Post |
Description
Line Post, Product Type Line Post, Material Steel, Overall Height 8 ft, Color Silver, Diameter 1 5/8 in, Overall Width 1 5/8 in, Gauge 16 ga, Finish Galvanized, For Use With Chain Link Fencing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Sport Cone, 18", Flr Lime (03-500-41)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-8X10)
- KOHLER Cover Air Cleaner (18 096 27-S)
- DESIGN TOSCANO Fountec Garden Fountain Algaecide and Water Clarifier (EC50008)
- ZORO SELECT Line Post, 6 Ft x 1 5/8 In. (4LVL5)
- ZORO SELECT Top Rail, 1-3/8 In x 10-1/2 Ft (4LVL1)
- ZORO SELECT Fence Post, Height 36 In (4LVG3)
- ZORO SELECT Fence Post, Height 48 In (4LVG4)
- ZORO SELECT Terminal Post, 8 Ft. (4LVL4)
- ZORO SELECT Tension Bar, Steel, 70 In L (4LVL9)
- WEDGE-LOC Corner Inline Brace Set (205)
- Zoro Select Fence Posts