Shop All Fan and Limit Controls
Zoro Select
Limit Rollout, Manual Reset, Opens 350
Mfr # 6UED1
Zoro # G3613461
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 350
- Type Limit, Rollout, Manual Reset
- Switch Type SPST
- Depth (In.) 3/4 in
- Width (In.) 3/4 in
Product Information
- Brand Zoro Select
- MFR # 6UED1
- Zoro # G3613461
- UPC # 190735544693
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 3/4 in |
Width (In.) | 3/4 in |
Height (In.) | 1 1/4 in |
Mounting Hole Diameter | 1/8 in |
Mounting Base Width | 3/4 in |
Face Diameter | 1 1/4 in |
Mounting Base Length | 1 1/4 in |
Overall Height | 1 1/4 in |
Overall Depth | 3/4 in |
Overall Width | 3/4 in |
Terminal Size | 1/4 in |
Description
Temperature Limit Controller, Application Flame Rollout, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Switch Closing Temperature Not Applicable, Switch Opening Temperature 350 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 1 1/4 in, Mounting Base Width 3/4 in, Product Type Temperature Limit Controller, Temperature Differential Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Zone Damper, Carrier, Round, 16" (CD-16)
- YORK SOURCE1 Blower Combustion 90 Inducer Kit (S1-32649692000)
- WHITE-RODGERS 36C03U-433 3/4" X 3/4" Millivolt (36C03U-433)
- NORDFAB Round 60 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 24 GA, 7-1/4" L (8010000952)
- ZORO SELECT Set Limit, Auto Reset, Opens 200 (6UEA6)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 260 (6UEC9)
- ZORO SELECT Adjustable Limit, Auto Reset, 115-175 (6UDY4)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 200 (6UEC4)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 180 (6UEC3)
- ZORO SELECT Set Limit, Auto Reset, Opens 180 (6UEA0)
- ZORO SELECT Fan Switch, Closes at 130,120-277V (6UED7)
- Zoro Select Fan and Limit Controls