Shop All Fan and Limit Controls
Zoro Select
Limit Rollout, Manual Reset, Opens 300
Mfr # 6UED0
Zoro # G3731165
original price:
$9.15
14% off
new price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 300
- Type Limit, Rollout, Manual Reset
- Switch Type SPST
- Depth (In.) 3/4 in
- Width (In.) 3/4 in
Product Information
- Brand Zoro Select
- MFR # 6UED0
- Zoro # G3731165
- UPC # 190735544686
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 3/4 in |
Width (In.) | 3/4 in |
Height (In.) | 1 1/4 in |
Overall Width | 3/4 in |
Mounting Base Length | 1 1/4 in |
Overall Depth | 3/4 in |
Overall Height | 1 1/4 in |
Mounting Base Width | 3/4 in |
Terminal Size | 1/4 in |
Face Diameter | 1 1/4 in |
Mounting Hole Diameter | 1/8 in |
Description
Temperature Limit Controller, Application Flame Rollout, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Switch Closing Temperature Not Applicable, Switch Opening Temperature 300 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 1 1/4 in, Mounting Base Width 3/4 in, Product Type Temperature Limit Controller, Temperature Differential Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE Ignitor, IGN-XG-01 (IGN-XG-01)
- JOHNSON CONTROLS 25/90 6'CAP DPST OPEN LO-OUTDR (A72AE-1)
- EVERPURE Replacement Cartridge - 7Si (EV960601)
- CANARM Downblast Exhauster (ALX135DBT10025)
- ZORO SELECT Set Limit, Auto Reset, Opens 125 (6UDZ0)
- ZORO SELECT Set Limit, Auto Reset, Opens 180 (6UEA0)
- ZORO SELECT Fan Switch, Closes at 150,120-277V (6UED9)
- ZORO SELECT Set Limit, Auto Reset, Opens 145 (6UDZ6)
- ZORO SELECT Adjustable Limit, Auto Reset, 210-290 (6UDY7)
- ZORO SELECT Set Limit, Auto Reset, Opens 135 (6UDZ2)
- ZORO SELECT Set Limit, Auto Reset, Opens 180 (6UDZ9)
- Zoro Select Fan and Limit Controls