Shop All Fan and Limit Controls
Zoro Select
Limit Rollout, Manual Reset, Opens 200
Mfr # 6UEC4
Zoro # G3624092
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 200
- Type Limit, Rollout, Manual Reset
- Switch Type SPST
- Depth (In.) 1 in
- Width (In.) 1 3/4 in
Product Information
- Brand Zoro Select
- MFR # 6UEC4
- Zoro # G3624092
- UPC # 190735544624
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 1 in |
Width (In.) | 1 3/4 in |
Height (In.) | 1 1/2 in |
Overall Depth | 1 in |
Overall Width | 1 3/4 in |
Mounting Hole Diameter | 1/8 in |
Mounting Base Length | 2 in |
Face Diameter | 2 in |
Terminal Size | 1/4 in |
Overall Height | 1 1/2 in |
Mounting Base Width | 1 5/8 in |
Description
Temperature Limit Controller, Application Flame Rollout, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Switch Closing Temperature Not Applicable, Switch Opening Temperature 200 Degrees F, Input Voltage 120V AC, 277V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Temperature Differential Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 1F56N-444 24V/Millivolt 2 Or 3 (1F56N-444)
- INFRATECH 120V Replacement Element (INF-17-1120)
- AIR KING Motor and Fan Blade Assembly, For: AS50 and ASLC50 Exhaust Fans (AS50 KIT)
- SUNTEC Bb-1020Cm 20 Gallon Booster Pump (BB-1020CM)
- ZORO SELECT Set Limit, Auto Reset, Opens 155 (6UDZ8)
- ZORO SELECT Fan Switch, Closes at 140,120-277V (6UED8)
- ZORO SELECT Set Limit, Auto Reset, Opens 180 (6UEA5)
- ZORO SELECT Adjustable Limit, Auto Reset, 210-290 (6UDY7)
- ZORO SELECT Set Limit, Auto Reset, Opens 135 (6UDZ2)
- ZORO SELECT Adjustable Limit, Auto Reset, 115-175 (6UDY4)
- SUPCO Thermostat, 140 to 160, 1-7/16in.D, SPST (SHL511)
- Zoro Select Controls