Shop All Acrylic Panels
Zoro Select
Lighting Panels, Polycarbonate, Clear, PK2
Mfr # ZUSA-LDP-12A
Zoro # G500447098
product price: $116.99
/pk 2, $58.50/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features UV-Stabilized
- Diffuser Surface Style Cracked Ice
- Overall Length 48 in
- Nominal Size 2 ft x 4 ft
- Panel Thickness 1/8 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-12A
- Zoro # G500447098
- UPC # 193005133788
- Country of Origin China
- Category Acrylic Panels
Dimensions
Overall Length | 48 in |
Nominal Size | 2 ft x 4 ft |
Overall Width | 24 in |
Details
Description/Special Features | UV-Stabilized |
Item | Lighting Panels |
Diffuser Surface Style | Cracked Ice |
Panel Thickness | 1/8 in |
Material | Polycarbonate |
Max. Temp. (F) | -4 Degrees F |
Light Transmission | 88 % |
Color | Clear |
Flammability Rating | Meets UL94 V-2 |
Clarity | Clear |
Density | 0.036 lb/ cu in |
Min. Temp. (F) | 240 Degrees F |
Description
Cracked Ice, 2 ft x 4 ft, Polycarbonate, 1/8 in Panel Thickness, Clear, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ideal Horizons Lbr-8 replacement light bulb lamp (LBR-8 IDEAL HORIZONS)
- COMPASS LED Exit Sign w/ Dynamic Accessibility Symbol, Nicad Battery, 120/277v (CSEUDR)
- FEIT ELECTRIC LED A19 E26 40W SW 4PK (A45082710KLED/4)
- ILC Replacement For FULHAM SC120118CTW (SC-120-118-CTW)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK5 (ZUSA-LDP-20A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-29A)
- ZORO SELECT Lighting Panels, Clear, Cracked Ice, PK2 (ZUSA-LDP-30A)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK10 (ZUSA-LDP-11B)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK10 (ZUSA-LDP-31B)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK5 (ZUSA-LDP-21A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-26A)
- Zoro Select Acrylic Panels