Shop All Acrylic Panels
Zoro Select
Lighting Panels, Opal, Polycarbonate, PK2
Mfr # ZUSA-LDP-5A
Zoro # G900447131
product price: $663.99
/pk 2, $332.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$663.99
Free 30-Day Returns
Key Features
- Description/Special Features UV-Stabilized
- Diffuser Surface Style Smooth
- Overall Width 48 in
- Material Polycarbonate
- Nominal Size 4 ft x 8 ft
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-5A
- Zoro # G900447131
- UPC # 193005133894
- Country of Origin China
- Category Acrylic Panels
Dimensions
Overall Width | 48 in |
Nominal Size | 4 ft x 8 ft |
Overall Length | 96 in |
Details
Description/Special Features | UV-Stabilized |
Item | Lighting Panels |
Diffuser Surface Style | Smooth |
Material | Polycarbonate |
Panel Thickness | 1/8 in |
Flammability Rating | Meets UL94 V-2 |
Light Transmission | 65 % |
Color | Opal |
Min. Temp. (F) | 240 Degrees F |
Max. Temp. (F) | -4 Degrees F |
Clarity | Milky |
Density | 0.036 lb/ cu in |
Description
Smooth, 4 ft x 8 ft, Polycarbonate, 1/8 in Panel Thickness, Opal, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHERN LIGHT TECHNOLOGIES Northern Light Technologies NLT-FLA-FLAMINGO (NLT-FLA)
- ILC Replacement For LIGHT BULB LAMP, F36T12CWHOSH (F36T12/CW/HO/SH)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560W927CA/FIL/3/RP)
- GE LAMPS LED Lamp, 12.0W, Cool White, PK2 (LED12LS2/827)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK20 (ZUSA-LDP-35B)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-26A)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK5 (ZUSA-LDP-21A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK5 (ZUSA-LDP-32A)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK5 (ZUSA-LDP-37A)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK10 (ZUSA-LDP-11B)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-29A)
- Zoro Select Acrylic Panels