Shop All Light Fixture Parts
Zoro Select
Light Panel, 0.06x23 3/4x47 3/4In, PK20
Mfr # 4VZH9
Zoro # G8998927
product price: $441.99
/pk 20, $22.10/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2 ft x 4 ft Fluorescent
- Width (In.) 23 3/4 in
- Panel Thickness (In.) 0.06 in
- Description/Special Features Clear
- Material of Construction Acrylic
Product Information
- Brand Zoro Select
- MFR # 4VZH9
- Zoro # G8998927
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Width (In.) | 23 3/4 in |
Length (In.) | 47 3/4 in |
Overall Length | 47 3/4 in |
Nominal Size | 2 ft x 4 ft |
Overall Width | 23 3/4 in |
Details
Item | Light Panel |
For Use With | 2 ft x 4 ft Fluorescent |
Panel Thickness (In.) | 0.06 in |
Description/Special Features | Clear |
Material of Construction | Acrylic |
Application Method | Lay Into T-Bar Grid Under Fixture Or Cut To Size As Replacements |
Type | Cracked Ice |
Color | Clear |
Material | Acrylic |
Diffuser Surface Style | Cracked Ice |
Panel Thickness | 1/8 in |
Description
Cracked Ice, 2 ft x 4 ft, Acrylic, 1/8 in Panel Thickness, Clear, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON FLUORESCENT LAMPS G24Q-3 GX24Q-3 26W 4-PIN CFL HLDR (26725-403)
- DESIGNERS FOUNTAIN Bronze Integrated LED Outdoor Line Voltage Security Flood Light with Clear Glass (FL2016N40-48)
- ILC Replacement for GAF 1824[r/p] replacement light bulb lamp (1824[R/P] GAF)
- NEWHOUSE HARDWARE 130 dB Personal Emergency Protection Alarm with LED Light (AX900ALED)
- ZORO SELECT Light Panel, 0.06x23 3/4x47 3/4In, PK5 (4VZJ5)
- ZORO SELECT Light Panel, 0.095x23 3/4x47 3/4In, PK5 (4VZJ2)
- ZORO SELECT Lock-Up Kits 1/8-IP (4TGW9)
- ZORO SELECT Couplings 1/8-IP, PK2 (4TGX2)
- ZORO SELECT Replacement Diffuser (LT2ZB8601G)
- ZORO SELECT Replacement Ballast (WM01 BALLAST)
- ILC Replacement For EIKO, BAYELENS90D2X0W (BAY-E-LENS-90D/2X0W)
- Zoro Select Light Fixture Parts