Shop All Forklift Lifting Beams
Zoro Select
Lifting Hook, Sgl Fork, Sgl Swivel, 4000Lb.
Mfr # 22MW68
Zoro # G5230924
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Single Fork, Single Swivel Hook
- Load Capacity 4,000 lb
- Fork Pocket Size 2-1/4 in H x 6-1/2 in W
- Overall Width 11 3/4 in
- Overall Height 15 in
Product Information
- Brand Zoro Select
- MFR # 22MW68
- Zoro # G5230924
- UPC # 190735428023
- Country of Origin China
- Category Forklift Lifting Beams
Dimensions
Fork Pocket Size | 2-1/4 in H x 6-1/2 in W |
Overall Width | 11 3/4 in |
Overall Height | 15 in |
Storage Height | 7 1/2 in |
Fork Pocket Width | 6 1/2 in |
Hook Opening Size | 1 in |
Fork Pocket Height | 2 1/4 in |
Details
Style | Single Fork, Single Swivel Hook |
Load Capacity | 4,000 lb |
Material | Steel |
Hook Opening | 1 in |
Includes | Belt, Tightening Bolt |
Item | Forklift Lifting Hook |
Color | Silver |
Load Capacity - Maximum | 4,000 lb |
Fork Pocket Spacing | 6 1/2 in |
Boom Style | Fixed |
Number of Fork Pockets | 2 |
Hook Type | Single Swivel Hook |
Description
Forklift Lifting Hook, Horizontal Reach - Minimum Not Applicable, Load Capacity - Maximum 4,000 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum Not Applicable, Load Capacity - Minimum Not Applicable, Boom Style Fixed, Overall Height 15 in, Horizontal Reach Increments Not Applicable, Overall Width 11 3/4 in, Hook Type Single Swivel Hook, Fork Pocket Height 2 1/4 in, Fork Pocket Width 6 1/2 in, Hook Opening Size 1 in, Fork Pocket Spacing 6 1/2 in, Mounting Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 10 ft L, 2 in W, Nylon, Black (EEF1-902CW-10)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 20 ft L, 6 in W, Nylon, Yellow (EEF4-906-20)
- DAYTON Scissor Lift Table, 1500 lb. Cap, 24"W, 48"L (4ZD01)
- LITTLE GIANT LADDERS 4 to 6 ft Fiberglass Compact Safety Cage Platform Stepladder, 375 lb Capacity (19504)
- ZORO SELECT Lifting Hook, Dbl Fork, Sgl Swivel, 10000Lb (22MW69)
- ZORO SELECT Lifting Hook, Dbl Fork, Sgl Swivel, 4000Lb. (22MW67)
- CALDWELL Forklift Beam, Swivel Hook, Cap 10,000 lb (10S-5-24)
- CALDWELL Forklift Beam, Dbl Swivel Hook, 10000 lb (15-5-24S)
- CALDWELL Forklift Beam, Fixed Hook, Cap 15,000 lb (10F-7.5-36)
- CALDWELL Forklift Beam, Swivel Hook, Cap 4000 lb. (10S-2-20)
- VESTIL FORKLIFT STEEL LIFTING BEAM, 6K CAPACITY (FLB-D-6)
- Zoro Select Forklifts & Attachments