Shop All Bucket Lids & Accessories
Zoro Select
Lid, White, Spout w/Tear Tab, 1-3/16 in. H
Mfr # ROP2100CVR-TT-W-S
Zoro # G4171170
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spout with Tear Tab
- Diameter 12 3/16 in
- Length 12 1/4 in
- Width 12 1/4 in
- Height 1 9/16 in
Product Information
- Brand Zoro Select
- MFR # ROP2100CVR-TT-W-S
- Zoro # G4171170
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 3/16 in |
Length | 12 1/4 in |
Width | 12 1/4 in |
Height | 1 9/16 in |
Overall Diameter | 12 1/4 in |
Details
Item | Plastic Pail Lid |
Type | Spout with Tear Tab |
Color | White |
Material | Plastic |
Shape | Round |
Includes | Gasket |
Standards | FDA Compliant |
For Use with Model Number | ROP2160W-M, ROP2150-WM, ROP2150-WP, ROP2135-WP, ROP2135-WM |
For Use With | Mfr. No. ROP2150-WM |
Series | Rightpail |
Product Type | Spout with Tear Tab |
For Container Type | Pail |
Compatible Manufacturer Model Number | ROP2135-WM, ROP2135-WP, ROP2150-WM, ROP2150-WP, ROP2160W-M |
Lid Type | Gasketed; Snap-On; Tear Tab with Spout |
Description
Plastic Pail Lid, Color White, Compatible Grainger Part Number 49EN25, 49EN26, 49EN27, 49EN48, 49EN49, Compatible Manufacturer Model Number ROP2135-WM, ROP2135-WP, ROP2150-WM, ROP2150-WP, ROP2160W-M, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Gasketed; Snap-On; Tear Tab with Spout, Product Type Spout with Tear Tab, Series Rightpail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, Clear, 13 5/8 in L (QUS242CL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Blue (1875-104BL)
- HARDWARE RESOURCES Black 5 mm Pin Spoon Shelf Support (1306BLK)
- BUILDPRO Strong Hand Tools Eccentric Block, 1/2 In x, 1-1/2 (T54410)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH7 (LID-STL-S-UN)
- ZORO SELECT Lid, Black, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVR-FTT-BK)
- ZORO SELECT 12-3/16 in Dia Tear Tab Pail Lid, White, 1-3/16 in H (ROP2100CVR-TT-W)
- ZORO SELECT Plastic Pail Lid, Black, Snap, 1-3/16 in. H (ROP2100CVR-SN-BK)
- ZORO SELECT Plastic Pail Lid, White, Spout, 1-3/16 in H (ROP2100CVR-WF-WG)
- ZORO SELECT Lid, HDPE, Wht, 2.5 Gal, UN, No Gasket (52840)
- LEAKTITE White 1 qt Plastic Bucket Lid (LD1Q1NAT050)
- Zoro Select Bucket Lids & Accessories