Shop All Shelf Brackets
Zoro Select
Lid Support Bracket, Sliding, PK2
Mfr # 1HEX6
Zoro # G0809462
product price: $2.99
/pk 2, $1.50/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Basic Hook Material Steel
- Length (In.) 7 in
- Hook Finish Brass
- Width (In.) 7 1/2 in
Product Information
- Brand Zoro Select
- MFR # 1HEX6
- Zoro # G0809462
- UPC # 190735401668
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length (In.) | 7 in |
Width (In.) | 7 1/2 in |
Height (In.) | 3/4 in |
Min. Opening Depth (In.) | 1 in |
Min. Opening Width (In.) | 3 in |
Details
Hook Item | Lid Support Bracket |
Material | Steel |
Item | Lid Support Bracket |
Basic Hook Material | Steel |
Hook Finish | Brass |
Hardware | Not included |
Finish | Brass |
Max. Angle (Deg.) | 90 Degrees |
Type | Sliding Arm |
Description
Lid Support Bracket, Type Sliding Arm, Material Steel, Brass Finish, Length (In.) 7 in, Width (In.) 7 1/2 in, Height (In.) 3/4 in, Hardware Not Included, Min. Opening Width (In.) 3 in, Min. Opening Depth (In.) 1 in, Max. Angle (Deg.) 90 Degrees , Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Corner Block, 20" x 20", Maple (PW/WCB20-MP)
- ROMANOFF Stowaway 3in Letter Tray no Lid, Blue, PK3 (ROM15104)
- ZORO SELECT Open Head Transport Drum, Steel, 16 gal, Unlined, Black (CQ1602)
- NEW AGE Modular Equip Stand, Solid shelves 15"x 30", 4 posts 24"H (21530ES24PC)
- ZORO SELECT Automatic Door Holder, Satin Chrome, Wall (33J787)
- ZORO SELECT Shelf Support Clip, 1-1/4" L, Nylon (45-101W)
- ZORO SELECT Bracket, Shelf, 6 X 8 In (4PB70)
- ZORO SELECT Automatic Door Holder, Satin Chrome, Wall, Color: Silver (33J788)
- ZORO SELECT Shelf Bracket, Steel, 9 in. L (33TZ35)
- ZORO SELECT Shelf Bracket, Steel, 11-1/2 in. L (33TZ42)
- EKENA MILLWORK Hidden Support Steel Heavy Duty Bracket w/ Back Plate, Powder Coated Black 2 1/2"W x 14"D x 4"H (BKTM02X14X04HBPBL)
- Zoro Select Shelf Brackets