Shop All Bucket Lids & Accessories
Zoro Select
Lid, Red, Spout w/Tear Tab, 1-3/16 in. H
Mfr # ROP2100CVRF-TT-R
Zoro # G4595005
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spout with Tear Tab
- Diameter 12 1/4 in
- Length 12 1/4 in
- Width 12 1/4 in
- Height 1 3/16 in
Product Information
- Brand Zoro Select
- MFR # ROP2100CVRF-TT-R
- Zoro # G4595005
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 1/4 in |
Length | 12 1/4 in |
Width | 12 1/4 in |
Height | 1 3/16 in |
Overall Diameter | 12 1/4 in |
Details
Item | Plastic Pail Lid |
Type | Spout with Tear Tab |
Color | Red |
Material | Plastic |
Shape | Round |
Includes | Gasket, UV Protection |
Standards | FDA Compliant |
For Use with Model Number | ROP2150R-M, ROP2150R-M-GRAINGER |
For Use With | Mfr. No. ROP2150R-M, ROP2150R-M-GRAINGER |
Lid Type | Gasketed; Snap-On; Tear Tab with Spout |
For Container Type | Pail |
Product Type | Spout with Tear Tab |
Compatible Manufacturer Model Number | ROP2150R-M |
Series | Rightpail |
Description
Plastic Pail Lid, Color Red, Compatible Grainger Part Number 49EN64, 49EN65, Compatible Manufacturer Model Number ROP2150R-M, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Gasketed; Snap-On; Tear Tab with Spout, Product Type Spout with Tear Tab, Series Rightpail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Liquid Level Gauge Guard, Aluminum (Guard-AL)
- DURHAM MFG Compartment Drawer with 12 compartments, Steel (115-95-D568)
- EKENA MILLWORK 2 1/2"W x 16"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X16FWPBL)
- FAZTEK Framing Extrusion, 15 Series, 48 In L (15SM1515L48)
- ZORO SELECT Lid, White, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVR-TT-W-S)
- ZORO SELECT Lid, Green, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVRF-TT-GR)
- ZORO SELECT Plastic Pail Lid, Yellow, Snap, 1-3/16 in H (ROP2100CVR-SN-Y)
- ZORO SELECT Lid, HDPE, Wht, 1 Gal, UN, No Gasket (52835)
- ZORO SELECT Lid, Blue, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVR-F-TT-BL)
- ZORO SELECT Cover and Ring, Std, Round, Steel, 11-13/16 (GDC-524-LL)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- Zoro Select Bucket Lids & Accessories