Shop All Cup, Lid, and Cutlery Dispensers
Zoro Select
Lid Dispenser, Adjustable
Mfr # L1014
Zoro # G2733412
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Dispenser Mounting Countertop
- Food Service Dispensers Grouping Lid Dispenser
- For Use With Cup Material Foam, Paper, Plastic
- Max. Rim Diameter Any Size
- Dispenser Holds Adjustable Lids
Product Information
- Brand Zoro Select
- MFR # L1014
- Zoro # G2733412
- UPC # 759376114506
- Country of Origin Taiwan, Province of China
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Max. Rim Diameter | Any Size |
Height | 6 1/2 in |
Width | 17 1/8 in |
Depth | 5 1/8 in |
Description
Lid Organizer, Bio-Based No, BPI Certified No, Compostable Not Compostable, Depth 5 1/8 in, Height 6 1/2 in, Width 17 1/8 in, Dispenser Holds Adjustable Lids, Compatible Cup Material Foam, Paper, Plastic, FSC Certified No, Includes (3) Stacks, Maximum Rim Diameter Not Applicable, Mounting Type Wall-Mount, Number of Dispensers 1, Recyclable No, SFI Certified No, Standards Not Applicable, Tube Diameter Not Applicable, Tube Length Not Applicable, USDA Certified Bio-based Products No, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Tub, 35 gal., Silver (3HNF7)
- CAMBRO 18 qt Food Storage Container (RFS18PP190)
- REV-A-SHELF Rev-A-Shelf 11" Under Cabinet Stemware Holder (3150-11ORB)
- BAKERS PRIDE Leg4H 3/8-16 For - Part# S1014A (S1014A)
- ZORO SELECT Cup Dispenser, 3 to 5 Oz Cups (C4160TBLGR)
- ZORO SELECT Lid Dispenser, 6 to 24 Oz Lids (L3402GR)
- ZORO SELECT Lid Dispenser Cabinet, 22 3/8 in H, Black (L2913BK)
- ZORO SELECT Cup Dispenser, 4 1/2 to 12 Oz Cups (C3260TBLGR)
- ZORO SELECT Lid Dispenser, Adjustable (L1022)
- ZORO SELECT Cup Dispenser, 6 to 10 Oz Cups (C3200PGR)
- DIXIE Cutlery Dispenser Carousel, Black (SSC3)
- Zoro Select Cup, Lid, and Cutlery Dispensers