Shop All Cart, Truck & Dolly Parts
Zoro Select
Lever Lock Ring
Mfr # RQ5513
Zoro # G7344154
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With 1MLA2, 20UK78, 2GTW4, 2GTW6, 2GTW8, 4GY35, 5ERH4, 5ERH6, 5ERH8, 5ERJ0, 8CPP2
- For Drum Capacity 55 gal
- Ring Material Finish Powder Coated
- Ring Closure Lever Lock
Product Information
- Brand Zoro Select
- MFR # RQ5513
- Zoro # G7344154
- Country of Origin United States
- Category Cart, Truck & Dolly Parts
Dimensions
Details
Color | Gray |
Item | Lever Lock Ring |
For Use With | 1MLA2, 20UK78, 2GTW4, 2GTW6, 2GTW8, 4GY35, 5ERH4, 5ERH6, 5ERH8, 5ERJ0, 8CPP2 |
For Drum Capacity | 55 gal |
Ring Material Finish | Powder Coated |
Ring Closure | Lever Lock |
Description
Lever Lock Ring, Color Gray, For Drum Capacity 55 gal, For Drum Outside Diameter Not Applicable, For Use With 1MLA2, 20UK78, 2GTW4, 2GTW6, 2GTW8, 4GY35, 5ERH4, 5ERH6, 5ERH8, 5ERJ0, 8CPP2, Seal Material Not Applicable, Ring Closure Lever Lock, Ring Material Finish Powder Coated, Compatible with Grainger Part Number 1MLA2, 20UK78, 2GTW4, 2GTW6, 2GTW8, 4GY35, 5ERH4, 5ERH6, 5ERH8, 5ERJ0, 8CPP2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUALVEE Eccentric Journal, 0.563" Hex, 3/8-24 (MJX2A)
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000001)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 250 lb. (P12S-PRP035B-Q)
- US CARGO CONTROL 3" x 27' Yellow Ratchet Strap w/ Chain Extensions (7527CE-Y)
- ZORO SELECT Swivel Caster, Soft Rubber, 5 In (MHSR5SQG)
- ZORO SELECT Repair Kit for MP-16C (2LEE7)
- ZORO SELECT Wheel, Metal Hub, 12 x 3 (MH21VK3302G)
- ZORO SELECT Shelf, Zinc, 24x72 In (MH2472ZSQG)
- ZORO SELECT Main steering Wheels Shaft (D117)
- ZORO SELECT Dust Cover (D124)
- WESCO Caster, 3 1/2x1 1/4 In, For 3W220, 4W474 (108303)
- Zoro Select Cart, Truck & Dolly Parts