Shop All Door Holders
Zoro Select
Lever Door Holder, Pol Brass, Solid Brass
Mfr # 33J792
Zoro # G4980437
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
- Color Gold
- Tip Material Rubber
- Projection 3 5/8 in
- Width 1 1/8 in
Product Information
- Brand Zoro Select
- MFR # 33J792
- Zoro # G4980437
- UPC # 190735464915
- Country of Origin Taiwan, Province of China
- Category Door Holders
Dimensions
Width | 1 1/8 in |
Height | 2 1/4 in |
Details
Material | Solid Brass |
Color | Gold |
Item | Lever Door Holder |
Tip Material | Rubber |
Projection | 3 5/8 in |
Finish | Polished Brass |
Hardware | Included |
Mounting Type | Door-Mount |
Description
Lever Door Holder, Color Gold, Polished Brass Finish, Material Solid Brass, Projection 3 5/8 in, Height 2 1/4 in, Width 1 1/8 in, Mounting Type Door-Mount, Tip Material Rubber, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Digital Keypad (wired or wireless) (F310)
- NATIONAL HARDWARE 2.87 in. L Matte Black Steel Knob Pull (N166-002)
- AMEROCK BP29355ORB-5PACK Pack of 5 3-3/4" (96 mm) CTC Candler Cab Pull ORB (BP29355ORB-5PACK)
- GMS R118SX10B Oil Rubbed Bronze Cylinder (R118SX10B)
- ZORO SELECT Lever Door Holder, Pol Brass, Cast Zinc (33J799)
- ZORO SELECT Mag Door Holder, Nylon, White, Wall/Floor (3EHW7)
- ZORO SELECT Lever Door Holder, Brass, Yellow, 1-5/8"W (4JG77)
- ZORO SELECT Hook-Style Door Holder, 2 In, Bright Brass (5U611)
- ZORO SELECT Magnetic Door Holder, Satin Nickel, Wall (1XNP5)
- ZORO SELECT Lever Door Holder, Stn Chrome, Solid Brass (33J793)
- ILCO Ilco: PUSH DOWN DOOR HOLDER - DARK BRONZE (ILCO-IL-PDDH-DU)
- Zoro Select Door Accessories