Shop All Pry Bar Lever Dollies
Zoro Select
Lever Dolly, Wheeled, 60 In, Steel/Oak
Mfr # 3KNA3
Zoro # G1346046
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Material Wood
- Noseplate Material Iron
- Handle Length 60 in
- Color Brown, Green
Product Information
- Brand Zoro Select
- MFR # 3KNA3
- Zoro # G1346046
- UPC # 190735478691
- Country of Origin United States
- Category Pry Bar Lever Dollies
Dimensions
Handle Length | 60 in |
Noseplate Width | 5 in |
Noseplate Depth | 3 in |
Overall Width | 10 3/4 in |
Overall Length | 60 in |
Wheel Diameter | 5 in |
Nose Plate Width | 5 in |
Nose Plate Depth | 3 in |
Wheel Width | 1-1/2 in |
Nose Plate WxD | 5 in x 3 in |
Description
Pry Bar Dolly, Load Capacity 3,500 lb, Nose Plate Width 5 in, Nose Plate Depth 3 in, Handle Length 60 in, Handle Material Wood, Frame Material Wood, Nose Plate Type Straight, Nose Plate Profile Beveled, Nose Plate Material Iron, Color Brown, Green, Includes Foot Assist Without Foot Assist, Wheel Diameter 5 in, Wheel/Tread Material Steel, Overall Length 60 in, Overall Width 10 3/4 in, Nose Plate Finish Powder Coated, Nose Plate Thickness 1/2 in, Wheel Width 1-1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (6310)
- LIFT-ALL Web Sling, Flat Eye and Eye, 18 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE1802TFX18)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 39BF (KG39 PU1/8 AB1)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE1801TFX8)
- ZORO SELECT Pry Bar, Rubber Wheels, 3,500 lb. Cap, 60" L (4HRG6)
- ZORO SELECT Lever Dolly, Wheeled, 72 In, Steel/Oak (3KNA4)
- ZORO SELECT Pry Bar, Rubber Wheels, 4,250 lb. Cap, 72" L (4HRG7)
- ZORO SELECT Lever Dolly, Wheeled, 84 In, Steel/Oak (3KNA5)
- ZORO SELECT Pry Lever Bar, Steel, 5000 lb. Cap, 84" L (29AK55)
- ZORO SELECT Pry Lever Bar, Steel, 5,000 lb. Cap, 60" L (29AK53)
- PAKE HANDLING TOOLS Industrial Steel Roller Pry Bar, 5T Cap., 79'' Length, 0.7'' Toe Thickness (PAKRC50)
- Zoro Select Pry Bar Lever Dollies